Shop All Paint Roller Frames
Midwest Rake
Repl. Spiked Roller, 24" L, 13/16"Spikes, Replacement Blunt Spiked Roller, 24" Rollers
Mfr # SA10015
Zoro # G7989549
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 24"
- Style Replacement Blunt Spiked Roller
- Features Special Surface Finish
- Cover Material Aluminum
- Surfaces Floors
Product Information
- Brand Midwest Rake
- MFR # SA10015
- Zoro # G7989549
- UPC # 046385010258
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 24" |
Details
Item | Repl. Spiked Roller,24" L,13/16"Spikes |
Style | Replacement Blunt Spiked Roller |
Features | Special Surface Finish |
Cover Material | Aluminum |
Surfaces | Floors |
Description
Repl. Spiked Roller,24 In. L,13/16 In.Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS HVLP Sprayer Repair Kit, For 4YP11 (KK-4977)
- OLD MASTERS 1 Gal Provincial Oil-Based Wiping Stain (11501)
- TRUE VALUE TTA 12OZ Bus YEL Enamel (TTA9-AER)
- RAINGUARD BRANDS 1 Gal. Satin-Lok Silicone Acrylic Sealer, High Gloss, Clear (CR-1401)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- MIDWEST RAKE Paint Roller Frame, Ribbed, Wood Handle, 9" Rollers (48329)
- MIDWEST RAKE Spiked Roller, Blunt, 36" L, 13/16" Spikes, Blunt Spiked Roller, Aluminum Handle, 36" Rollers (59836)
- MIDWEST RAKE Repl. Spiked Roller, 9" L, 13/16" Spikes, Replacement Blunt Spiked Roller, 9" Rollers (SA10013)
- MIDWEST RAKE Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers (59758)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 24 in (59050)
- PURDY Adjustable Paint Roller Frame, Yoke, Plastic Handle, 12 to 18" Rollers (14A753018)
- Midwest Rake Paint Roller Frames