Shop All Squeegees
Midwest Rake
Push/Pull VCrack Filler Squeegee
Mfr # 46005
Zoro # G5151618
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Blade Shape V Shaped
- Material neoprene
- Squeegee Handle Included Without Handle
- Width 9"
Product Information
- Brand Midwest Rake
- MFR # 46005
- Zoro # G5151618
- Country of Origin United States
- Category Squeegees
Dimensions
Width | 9" |
Details
Item | V-Crack Squeegee |
Squeegee Blade Shape | V Shaped |
Material | neoprene |
Squeegee Handle Included | Without Handle |
Description
Item Push/Pull VCrack Filler Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUSTLESS TECHNOLOGIES Dustless Pro Hose w/Sft Cuff, 25 ft. x 2" (H0072)
- PACIFIC BLUE ULTRA Pacific Blue Ultra Paper Towels, Brown, 6 PK (GPC26495)
- OSBORN - Economy Scratch Brush, Style=Shoe Handle, Rows=4 x 16, Fill Dia.=.014, Fill Material=Steel, none (83003)
- VIKAN 1/2 in W Detail Brush, Stiff, 5 1/2 in L Handle, 2 in L Brush, Red, Plastic, 8 in L Overall (44014)
- MIDWEST RAKE Straight Squeegee, 36", 66" Blue Handle (75936)
- MIDWEST RAKE Squeegee Applicator Blades, Black, PR (46005)
- MIDWEST RAKE Seal Coat Squeegee, 24", 66" Alum Handle (76801)
- MIDWEST RAKE Speed Squeegee, 18 in, 50-60 Mil (47771)
- MIDWEST RAKE Seal Coat Squeegee, 36", 82" Alum Handle (76813)
- MIDWEST RAKE Speed Squeegee, 24 in, 50-60 Mil (47871)
- RUBBERMAID COMMERCIAL Floor Squeegee, Heavy Duty, 22", Black (FG9C2800BLA)
- Midwest Rake Squeegees