Shop All Squeegee Parts
Midwest Rake
Polymer Squeegee Frame, Blue, 26"W
Mfr # 78256
Zoro # G3970475
original price:
$50.89
7% off
new price: $46.99
/ea
$46.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Length 26 in
- Material Polymer
- Overall Length 26 in
- For Use With 79851, 79854, 79857, 79860, 79863, 79866, 79869, 79872
Product Information
- Brand Midwest Rake
- MFR # 78256
- Zoro # G3970475
- UPC # 046385782568
- Country of Origin China
- Category Squeegee Parts
Dimensions
Length | 26 in |
Overall Length | 26 in |
Overall Width | 26 in |
Details
Color | Blue |
Material | Polymer |
For Use With | 79851, 79854, 79857, 79860, 79863, 79866, 79869, 79872 |
Item | Squeegee Frame |
Includes | Threaded Handle Adapter |
Handle Connection Type | Threaded |
Compatible Blade Thickness | 26 in, 27 in |
Compatible with Manufacturer Part Number | 79851, 79854, 79857, 79860, 79863, 79866, 79869, 79872 |
Product Type | Squeeegee Frame |
Description
Squeegee Frame, Product Type Squeeegee Frame, 26 in Overall Length, Color Blue, Material Polymer, 26 in Overall Width, Compatible Blade Thickness 26 in, 27 in, Compatible with Grainger Part Number 55ET16, 55ET17, 55ET18, 55ET19, 55ET20, 55ET21, 55ET22, 55ET23, Compatible with Manufacturer Part Number 79851, 79854, 79857, 79860, 79863, 79866, 79869, 79872, For Use With 79851, 79854, 79857, 79860, 79863, 79866, 79869, 79872, Handle Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOLCO Retractable Duster, Ostrich Feathers, 14"L (280159)
- EX-CELL KAISER Ex-Cell Kaiser 63-BG BLX Tabletop Ashtray with Stainless Steel Flip Top; Black (63-BG BLX)
- UNGER Pole, Telescopic, 5-Section, Alum/Plastic, 30', SR/GN (UNGTF900)
- PROTOCHEM LABORATORIES Neutral Floor Cleaner Concentrate, 55 gal., Drum (PC-49-55)
- MIDWEST RAKE Roll, Neoprene, 25 ft L, 3/16" Notch, Rubber (79415)
- MIDWEST RAKE CAM Set, Size 6, 3/8" L, 3 Settings, PK2 (57086)
- MIDWEST RAKE Squeegee Blade, 48" L, Neoprene, No-Notch (79020)
- MIDWEST RAKE Squeegee Blade, 24" L, EPDM, No-Notch, Gray (79210)
- MIDWEST RAKE Squeegee Blade, 26" L, 40 to 45 mil (79869)
- MIDWEST RAKE Squeegee Blade, 18"L, 5 to 7mil, Flat Stiff (79856)
- TOUGH GUY TOUGH GUY Gray 18" Replacement Squeegee Blade (1ETZ7)
- Midwest Rake Squeegee Parts