Shop All Paint Roller Frames
Midwest Rake
Paint Roller Frame, Ribbed, Wood Handle, 9" Rollers
Mfr # 48329
Zoro # G7989445
product price: $56.35
/ea
$56.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Material Wood
- Style Ribbed
- Overall Length 14"
- Surfaces Floors
Product Information
- Brand Midwest Rake
- MFR # 48329
- Zoro # G7989445
- Country of Origin United States
- Category Paint Roller Frames
Dimensions
Roller Length | 9" |
Overall Length | 14" |
Details
Item | Paint Roller Frame |
Handle Material | Wood |
Style | Ribbed |
Surfaces | Floors |
Cover Material | Aluminum |
Features | Removes Air Bubbles and Pockets |
Description
Ribbed Roller,9 In. L x 2 In. dia.,Wood Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORN #14 Round Sash Paint Brush, China Hair Bristle, Wood Handle (0007405300)
- REDTREE INDUSTRIES Redtree Industries 10011 Badger Fine Finish Natural Bristle Paint Brush - 1" (10011)
- ZORO SELECT Heavy Duty Extension Pole, 8 to 16 Ft (1UFN9)
- HUSQVARNA Hiperhard Densification 5 Gal. (Hiperhard)
- MIDWEST RAKE Stub Roller on Radial Roller Frame, 9" L, Stub Roller, 9" Rollers (59758)
- MIDWEST RAKE Roller Frame, Medium-Duty, Aluminum, 36 in (59070)
- MIDWEST RAKE Ribbed Roller, 6" L x 2" dia., Wood Handle, Ribbed, Wood Handle, 6" Rollers (48326)
- MIDWEST RAKE Paint Roller Frame, Frame, 24" Rollers (60113)
- MIDWEST RAKE Paint Roller Frame, 24 in L Overall (59050)
- MIDWEST RAKE Stub Roller, 24" L, Alum Frame, with Handle, Stub Roller, 24" Rollers (59774)
- PREMIER Mini Paint Roller Frame, Cageless, Plastic Handle, 4" Rollers (84012)
- Midwest Rake Paint Rollers and Frames