Shop All Paint Roller Covers
Midwest Rake
Paint Roller Cover, 13/16 in Nap, 24 in L
Mfr # 59052
Zoro # G510133264
product price: $93.79
/ea
Free Shipping & Returns
$93.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Nylon
- Core Material Nylon
- Paint Type Epoxy, Urethane
- For Use With Coatings
- Includes 3/8 in Endcaps
Product Information
- Brand Midwest Rake
- MFR # 59052
- Zoro # G510133264
- UPC # 046385590514
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 24 in |
Nap Size | 13/16 in |
Core Diameter | 3/8 in |
Details
Item | Paint Roller Cover |
Cover Material | Nylon |
Core Material | Nylon |
Paint Type | Epoxy, Urethane |
For Use With | Coatings |
Includes | 3/8 in Endcaps |
Cover Type | Standard |
Surface Material | Concrete |
Compatible Roller Frame Style | Wire, Yoke |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Not Applicable, Compatible Roller Frame Style Wire, Yoke, 24 in Overall Length, 13/16 in Nap Size, Surface Material Concrete, Paint Type Epoxy, Urethane, Core Diameter 3/8 in, Cover Material Nylon, Core Material Nylon, For Use With Coatings, Includes 3/8 in Endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINZER Paint Roller Cover, 38 in Thick Nap, 9 in L (RC 182)
- WOOSTER 4" Flat Sash Paint Brush, Polyester Bristle, Plastic Handle (P3974)
- KRYLON INDUSTRIAL Inverted Marking Paint, 17 oz., High Visibility Yellow, Water -Based (A03921004)
- RUST-OLEUM Acrylic Enamel Spray Paint, Gloss, White (271919)
- MIDWEST RAKE Stub Replacement Roller, 18" L (SA10073)
- MIDWEST RAKE Paint Roller Cover, 1/2 in Nap, 24 in L (59051)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- REDTREE INDUSTRIES Redtree Industries 29114 Multi Purpose Paint Roller Cover - 9" (29114)
- Midwest Rake Paint Rollers and Frames