Shop All Paint Roller Covers
Midwest Rake
Paint Roller Cover, 13/16 in Nap, 18 in L
Mfr # 59032
Zoro # G810133261
product price: $88.95
/ea
Free Shipping & Returns
$88.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Nylon
- Core Material Nylon
- Paint Type Epoxy, Urethane
- For Use With Coatings
- Overall Length 18 in
Product Information
- Brand Midwest Rake
- MFR # 59032
- Zoro # G810133261
- UPC # 046385480945
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 18 in |
Core Diameter | 3/8 in |
Nap Size | 13/16 in |
Details
Item | Paint Roller Cover |
Cover Material | Nylon |
Core Material | Nylon |
Paint Type | Epoxy, Urethane |
For Use With | Coatings |
Includes | 3/8 in Endcaps |
Cover Type | Standard |
Compatible Roller Frame Style | Wire, Yoke |
Surface Material | Concrete |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Not Applicable, Compatible Roller Frame Style Wire, Yoke, 18 in Overall Length, 13/16 in Nap Size, Surface Material Concrete, Paint Type Epoxy, Urethane, Core Diameter 3/8 in, Cover Material Nylon, Core Material Nylon, For Use With Coatings, Includes 3/8 in Endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWORTHY Angular Sash Brush 2 In (2020-2)
- TANIS BRUSH #1 Stencil Paint Brush, White China Bristle (00210)
- OSBORN #10 Oval Sash Oval Sash Tool Brush, No. 10,0007112000 (0007112000)
- THE BRUSH MAN 2 in Paint Brush Multipack 50 PK (PB-2F)
- MIDWEST RAKE 18" Paint Roller Cover, Phenolic (48019)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- MIDWEST RAKE Paint Roller Cover, 1/2 in Nap, 24 in L (59051)
- MIDWEST RAKE 9" Paint Roller Cover, Phenolic (48025)
- MIDWEST RAKE Stub Replacement Roller, 18" L (SA10073)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- WOOSTER 14" Paint Roller Cover, 3/8" Nap Nap, Knit Fabric (RR923)
- Midwest Rake Paint Rollers and Frames