Shop All Paint Roller Covers
Midwest Rake
Paint Roller Cover, 1/2 in Nap, 9 in L
Mfr # 59011
Zoro # G510133271
product price: $49.15
/ea
$49.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Nylon
- Core Material Nylon
- Paint Type Epoxy, Urethane
- For Use With Coatings
- Includes 3/8 in Endcaps
Product Information
- Brand Midwest Rake
- MFR # 59011
- Zoro # G510133271
- UPC # 046385590323
- Country of Origin China
- Category Paint Roller Covers
Dimensions
Overall Length | 9 in |
Nap Size | 1/2 in |
Core Diameter | 3/8 in |
Details
Item | Paint Roller Cover |
Cover Material | Nylon |
Core Material | Nylon |
Paint Type | Epoxy, Urethane |
For Use With | Coatings |
Includes | 3/8 in Endcaps |
Compatible Roller Frame Style | Rod |
Cover Type | Standard |
Surface Material | Concrete |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Not Applicable, Compatible Roller Frame Style Rod, 9 in Overall Length, 1/2 in Nap Size, Surface Material Concrete, Paint Type Epoxy, Urethane, Core Diameter 3/8 in, Cover Material Nylon, Core Material Nylon, For Use With Coatings, Includes 3/8 in Endcaps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOOSTER 18" Paint Roller Cover, 1/4" Nap Nap, Fabric (R232)
- THE BRUSH MAN 2 in Paint Brush Multipack 50 PK (PB-2F)
- WOOSTER 1/4" Artist Paint Brush, Ox Hair Bristle (F1625)
- RUST-OLEUM 1 gal Paint, High Gloss Finish, Clear, Solvent Base (282107)
- MIDWEST RAKE 9" Paint Roller Cover, Phenolic (48025)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- MIDWEST RAKE Paint Roller Cover, 1/2 in Nap, 24 in L (59051)
- MIDWEST RAKE Stub Replacement Roller, 24" L (SA10074)
- PURDY 9" Paint Roller Cover, 1/2" Nap, Woven Dralon (144670093)
- Midwest Rake Paint Roller Covers