Shop All Paint Roller Covers
Midwest Rake
Paint Roller Cover, 1 1/4 in Nap, 9 in L
Mfr # 48093
Zoro # G510133257
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cover Material Metal
- Core Material Metal
- Paint Type Epoxy, Urethane
- For Use With Coatings
- Includes End Caps
Product Information
- Brand Midwest Rake
- MFR # 48093
- Zoro # G510133257
- UPC # 046385590125
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Core Diameter | 1 1/2 in |
Nap Size | 1 1/4 in |
Overall Length | 9 in |
Details
Item | Paint Roller Cover |
Cover Material | Metal |
Core Material | Metal |
Paint Type | Epoxy, Urethane |
For Use With | Coatings |
Includes | End Caps |
Surface Material | Concrete |
Compatible Roller Frame Style | Rod |
Cover Type | Standard |
Description
Paint Roller Cover, Cover Type Standard, Surface Texture Not Applicable, Compatible Roller Frame Style Rod, 9 in Overall Length, 1 1/4 in Nap Size, Surface Material Concrete, Paint Type Epoxy, Urethane, Core Diameter 1 1/2 in, Cover Material Metal, Core Material Metal, For Use With Coatings, Includes End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHORT CUTS Krylon Fusion All-In-One Metallic Black Stainless Steel Paint+Primer Spray Paint 12 oz (K02790007)
- PREMIER ROLLER COVER HP 9X1/4 in. (R932DR)
- LINZER Project Select 1/2 in. Flat Touch-Up Paint Brush (1100-5)
- RUST-OLEUM Clear, Matte, 11 oz (267028)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- MIDWEST RAKE 18" Paint Roller Cover, Phenolic (48019)
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- MIDWEST RAKE 9" Spiked Paint Roller Cover, 1/2" Nap, Metal (48090)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- MIDWEST RAKE Stub Replacement Roller, 24" L (SA10074)
- Midwest Rake Paint Roller Covers