Shop All Rakes
Midwest Rake
Landscape Rake, 30", 66" Blue Handle
Mfr # 10030
Zoro # G5155617
product price: $87.15
/ea
Free Shipping & Returns
$87.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 66"
- Handle Type Cushion Grip
- Tine Material Aluminum
Product Information
- Brand Midwest Rake
- MFR # 10030
- Zoro # G5155617
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Landscape Rake,30",66" Blue Handle |
Description
Landscape Rake,30 In.,66 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Flower Bubbler Head, 10 to 60 psi, 1 In. H (1300)
- ZORO SELECT Beam Pole, 1450mm, dia. 50 (TT11C5435BMG)
- VENEER TECHNOLOGIES BandIt Edge Trimmer (33437)
- PURINA Rollhide Busy Small/Med (7000203080)
- MIDWEST RAKE Asphalt Lute, 22 Tines, Aluminum Handle (52917GRA)
- MIDWEST RAKE Dual Purpose Rake, 24", 66" Blue Handle (12524)
- MIDWEST RAKE Straight Lute, 30", 82", Goliath (56133)
- MIDWEST RAKE Standard Lute, 24", 82" Handle, Gusset (50025)
- MIDWEST RAKE Straight Lute, 24", 82", Goliath (56014)
- MIDWEST RAKE Field Rake, 30", 66" Blue Handle (12030)
- BLACK & DECKER 15-tine Rake with 47"L Steel Handle (BD1524)
- Midwest Rake Lawn & Garden Tools