Shop All Concrete Trowels
Midwest Rake
Flex Trowel, Spring Form, 16" L x 5" H
Mfr # 47468
Zoro # G7988648
$31.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Midwest Rake
- MFR # 47468
- Zoro # G7988648
- UPC # 046385474685
- Country of Origin United States
- Category Concrete Trowels
Details
Item | Flex Trowel,Spring Form,16" L x 5" H |
Description
Flex Trowel,SPairing Form,16" L x 5" H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND TILE TILE DRILL BIT 3/4"" DIAM (MB-65206)
- MODERN MASTERS 240mm Venetian Plaster Japanese Pointed Trowel (SZT240P)
- WRIGHT TOOL 3/4 in Drive, 3-1/2" 6 pt SAE Socket, 6 Points (6526)
- 5.11 Bag/Tote, Push Pack, Black, 1050D Weather Resistant Nylon (56037)
- MIDWEST RAKE Cove Trowel, 7-1/2" L x 5-3/4" W, 3/4" Rad (47409)
- MIDWEST RAKE Cove Trowel, 7-1/2"L x5-3/4"W x6"H, 1" Rad (47485)
- MIDWEST RAKE Magic Trowel, Smoother, 24" L (47418)
- MIDWEST RAKE V-Notch Trowel, 11" L x 4-1/2" W x3/16" H (47406)
- MARSHALLTOWN Marshalltown MXS1D Finishing Trowel, Tempered Blade, Curved Handle, Carbon Steel Blade (MXS1D)
- KRAFT TOOL Cement Finish Trowel, Round/Square, 16x4" (CF285BPF)
- KRAFT TOOL Fresno Trowel, Tooth Thread, BS, 48"x5" (CC824B)
- Midwest Rake Concrete & Masonry Tools