Shop All Rakes
Midwest Rake
Field Rake, 36", 66" Blue Handle
Mfr # 12036GRA
Zoro # G5155565
Free Shipping & Returns
$84.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 66 in
- Handle Type Straight
- Tine Material Aluminum
- Number of Tines 42
Product Information
- Brand Midwest Rake
- MFR # 12036GRA
- Zoro # G5155565
- UPC # 00046385120360
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66 in |
Length of Tines | 2 in |
Overall Width of Tines | 36 in |
Details
Handle Material | Aluminum |
Handle Type | Straight |
Tine Material | Aluminum |
Number of Tines | 42 |
Item | Landscape Rake |
Features | Cushioned Grip |
Product Type | Landscape Rake |
Head Material | Aluminum |
Description
Landscape Rake, Product Type Landscape Rake, Blade Width Not Applicable, Tine Material Aluminum, Number of Tines 42, Overall Width of Tines 36 in, Length of Tines 2 in, Handle Type Straight, Handle Material Aluminum, Handle Length 66 in, Head Material Aluminum, Features Cushioned Grip
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Hose, Inside Dia. 5/8", L 50 ft., GHT (442F17)
- JACKS IMPORTS Rubber Mouth Prong Bit (3439)
- FLOWZONE 4 gal Backpack Sprayer, Plastic Tank, Cone, Fan, Jet Spray Pattern, 60 in Hose Length (FZVAAK-3)
- DECKRITE DeckRite MD-101M Marine Vinyl Adhesive - Water Based, 1 Gallon (MD-101M)
- MIDWEST RAKE Light Lute, 30", 82" Handle, Goliath (56130)
- MIDWEST RAKE Mini Landscape Rake, 14", 60" Handle (16114)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10036)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Gusset (50037)
- MIDWEST RAKE Straight Lute, 24", 82", Gusset (56026)
- MIDWEST RAKE MIDWEST RAKE S550 ProTurf Lute Rake (56936)
- KENYON Super Lute, 30", 82" Red Handle (56630)
- Midwest Rake Lawn & Garden Tools