Shop All Rakes
Midwest Rake
Dual Purpose Rake, 17", 60" Blue Handle
Mfr # 12517
Zoro # G5155285
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Powder Coated Aluminum
- Handle Length 60"
- Handle Type Cushion Grip
- Tine Material Aluminum
Product Information
- Brand Midwest Rake
- MFR # 12517
- Zoro # G5155285
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 60" |
Details
Handle Material | Powder Coated Aluminum |
Handle Type | Cushion Grip |
Tine Material | Aluminum |
Item | Dual Purpose Rake,17",60" Blue Handle |
Description
Dual Purpose Rake,17 In.,60 In. Blue Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMBAT 0.49 oz. Powder Source Kill Roach Killer, PK96 (41913)
- LS ARTS INC LS Arts XM-1060 Tree with 9 Enamel Holiday Wine Charms; Green - 6 in. (XM-1060)
- VALHOMA Valhoma QS Halter BLACK 800-1100LB (3492-BK-M)
- MTD Adapter Assy-Tine (784-0160-0637)
- MIDWEST RAKE Straight Std Lute, 24", 82" Handle, Wrap (50026)
- MIDWEST RAKE Rake, 30", Telescopic Handle 39-70" (12502)
- MIDWEST RAKE Lute/Rake, 36", 66" Aluminum Handle (56935GRA)
- MIDWEST RAKE MIDWEST RAKE Aluminum Landscaper's Rake (10036)
- MIDWEST RAKE Light Lute, 30", 66" Handle, Goliath (56002)
- MIDWEST RAKE Lute/Rake, 24", 82" Aluminum Handle (56924)
- SEYMOUR MIDWEST 16-tine Rake with 66"L Hardwood Handle (42351)
- Midwest Rake Rakes