Shop All Squeegees
Midwest Rake
CAM Gauge Rake, 24" L, w/Sz 3 CAM Set, PK2
Mfr # 57203
Zoro # G7988395
product price: $80.55
/ea
Free Shipping & Returns
$80.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Squeegee Handle Included Without Handle
- Connection Type Threaded
- Blade Length 24 in
Product Information
- Brand Midwest Rake
- MFR # 57203
- Zoro # G7988395
- Country of Origin United States
- Category Squeegees
Dimensions
Blade Length | 24 in |
Details
Item | CAM Gauge Rake |
Squeegee Handle Included | Without Handle |
Connection Type | Threaded |
Description
CAM Gauge Rake, Blade Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE-SOL CloroxPro Multi-Surface Cleaner Concentrated, Sparkling Wave Scent, 80 oz Bottle, PK3 (60609CT)
- KOHLER Elate Double Tp Holder (27289-BL)
- FABULOSO Lavender Scent All Purpose Cleaner Liquid 16.9 oz (MX07180A)
- GLADE Glade Apple Cinnamon Candle 3.4 oz., PK6 (76947)
- MIDWEST RAKE Seal Coat Squeegee, 48", 82" Handle (76834)
- MIDWEST RAKE Squeegee, 24" L, 1/2" Notch EDPM Blade (78122)
- MIDWEST RAKE Roller Squeegee, 36", 60" Blue Handle (70936GRA)
- MIDWEST RAKE Speed Squeegee, 24" L, 3/16" Notch, EPDM (47176)
- MIDWEST RAKE Speed Squeegee, 24" L, 1/8" Notch, Rubber (47151)
- MIDWEST RAKE Squeegee Frame, 24" L, 66" Aluminum Handle (78110)
- TOUGH GUY Floor Squeegee, Straight, Blue, 23-39/64"W (48LZ29)
- Midwest Rake Squeegees