Shop All Rakes
Midwest Rake
Asphalt Lute, Aluminum, 66 in. L, 20 Tines
Mfr # 56929GRA
Zoro # G0075166
product price: $72.79
/ea
$72.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Aluminum
- Handle Length 66 in
- Handle Type Cushioned Grip
- Tine Material Aluminum
- Number of Tines 20
Product Information
- Brand Midwest Rake
- MFR # 56929GRA
- Zoro # G0075166
- UPC # 046385569299
- Country of Origin United States
- Category Rakes
Dimensions
Handle Length | 66 in |
Length of Tines | 1 in |
Overall Width of Tines | 30 in |
Blade Width | 30 in |
Details
Handle Material | Aluminum |
Handle Type | Cushioned Grip |
Tine Material | Aluminum |
Number of Tines | 20 |
Item | Asphalt Lute |
Features | Powder Coated Handle |
Product Type | Asphalt Lute |
Head Material | Aluminum |
Description
Asphalt Lute, Product Type Asphalt Lute, Blade Width 30 in, Tine Material Aluminum, Number of Tines 20, Overall Width of Tines 30 in, Length of Tines 1 in, Handle Type Cushioned Grip, Handle Material Aluminum, Handle Length 66 in, Head Material Aluminum, Features Powder Coated Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOFIT Men's Xtrainer Cross-Training Gloves (X-Large) (GF-CT-XLG)
- DIAMOND KING SMOKER 5LB Pecan Smoking Wood (PECAN 2.5-5C)
- RAZOR-BACK Shovel, 8-7/8 in W Steel Blade, 48 in L Straight Hardwood Handle (45519)
- MAYNE Nantucket Decorative Brackets - White (2pk) (4828-W)
- MIDWEST RAKE Straight Lute, 24", 66", Goliath (56011)
- MIDWEST RAKE Light Lute, 42", 82" Handle, Gusset (56243)
- MIDWEST RAKE 36-tine Lake Rake with 132"L Aluminum Handle (86036GR)
- MIDWEST RAKE Scarifier Lute, 24", 66" Handle, Wrap (52024)
- MIDWEST RAKE Asphalt Lute, 22 Tines, Aluminum Handle (52917GRA)
- MIDWEST RAKE Standard Lute, 36", 82" Handle, Wrap (50236)
- SEYMOUR MIDWEST Shrub Rake, 7", 48" Wood Handle (43101)
- Midwest Rake Rakes