Shop All Masonry Tools
Midwest Rake
Aluminum Frame, 9" L, 3/8" SS Axle
Mfr # 60108
Zoro # G7988998
product price: $48.59
/ea
$48.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 9"
- Handle Threaded
- Handle Material Aluminum
- Style Axle
- For Use With Roller Cover
Product Information
- Brand Midwest Rake
- MFR # 60108
- Zoro # G7988998
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 9" |
Overall Length | 10" |
Details
Item | Spiked Roller Frame |
Handle | Threaded |
Handle Material | Aluminum |
Style | Axle |
For Use With | Roller Cover |
Shank Material | Aluminum |
Features | Solvent Resistant, Threaded Handle |
Cover Material | Aluminum |
Description
Aluminum Frame,9 In. L,3/8 In. SS Axle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Impact Extension 3/4" Dr 36" (WR69E36)
- WIDIA Straight Flute Hand Tap, Taper, 4 (11656)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 7.60mm (45314)
- APEX TOOL GROUP 13Mm Ratcheting Open End Wrench (85513)
- MIDWEST RAKE Alum Frame, 36"L, 3/8" Axle, 66" Hndl (60116)
- MIDWEST RAKE Spiked Roller, Blunt, 9" L, 13/16" Spikes (59108)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- BON TOOL Bon 84-904 Pail, Rubber, 12 Qt (84-904)
- Midwest Rake Masonry Tools