Shop All Masonry Tools
Midwest Rake
Aluminum Frame, 18" L, with 3/8" Axle, SS
Mfr # 60110
Zoro # G7989156
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Handle Threaded
- Handle Material Aluminum
- For Use With Roller Cover
- Style Axle
Product Information
- Brand Midwest Rake
- MFR # 60110
- Zoro # G7989156
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 18" |
Details
Item | Spiked Roller Frame |
Handle | Threaded |
Handle Material | Aluminum |
For Use With | Roller Cover |
Style | Axle |
Shank Material | Aluminum |
Features | Solvent Resistant, Threaded Handle |
Cover Material | Aluminum |
Description
Aluminum Frame,18" L,with 3/8" Axle,SS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1" Air Impact Wrench, 2750ft-lb Torque, Super Duty, D-handle (3940B2TI)
- PROTO 1 in Drive Impact Socket 1 5/8 in Size 8 pt Standard Depth, Black Oxide (J10026S)
- DE-STA-CO Spindle Cap-Flat 3/8-16 235219 (235219)
- BONDHUS Metric L-Shape Hex Key, 17 mm Tip Size (12286)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- MIDWEST RAKE Alum Frame, 36"L, 3/8" Axle, 66" Hndl (60116)
- MIDWEST RAKE Concrete Placer, Hook, 20", Wood Handle (73141)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- MARSHALLTOWN Jointer Brick 5/8X3/4In Concav (922)
- Midwest Rake Masonry Tools