Shop All Masonry Tools
Midwest Rake
Alum Frame, 36"L, 3/8" Axle, 66" Hndl
Mfr # 60116
Zoro # G7989287
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 36"
- Handle Threaded
- Handle Material Aluminum
- Style Axle
- For Use With Roller Cover
Product Information
- Brand Midwest Rake
- MFR # 60116
- Zoro # G7989287
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 36" |
Overall Length | 68" |
Details
Item | Spiked Roller Frame |
Handle | Threaded |
Handle Material | Aluminum |
Style | Axle |
For Use With | Roller Cover |
Shank Material | Aluminum |
Features | Solvent Resistant and 66" Handle |
Cover Material | Aluminum |
Description
Alum Frame,36 In.L,3/8 In. Axle,66 In. Hndl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2in-28 UNS HSS Plug Tap and 15/32in HSS Drill Bit Kit (POUFS1/2-28)
- GREENLEE Hole Saw, 4-1/8 in. Dia., Variable Pitch (825-4-1/8)
- WESTWARD 3/8 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide (4LYT8)
- WESTWARD Demolition Slotted Screwdriver 5/16 in Square (401M10)
- MIDWEST RAKE Aluminum Frame, 18" L, with 3/8" Axle, SS (60110)
- MIDWEST RAKE Spiked Roller, Blunt, 18" L, 13/16" Spikes, Surfaces: Floors (59718)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- KRAFT TOOL V Sled Runner w/ProForm, 14" x 3/4 (BL214PF)
- Midwest Rake Masonry Tools