Shop All Masonry Tools
Midwest Rake
Alum Frame, 24"L, 3/8" Axle, 66" Hndl
Mfr # 60114
Zoro # G7989235
product price: $64.19
/ea
$64.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Roller Cover
- Handle Material Powder-Coated Aluminum
- Shank Material Aluminum
- Roller Length 24"
- Style Frame
Product Information
- Brand Midwest Rake
- MFR # 60114
- Zoro # G7989235
- Country of Origin United States
- Category Masonry Tools
Dimensions
Roller Length | 24" |
Overall Length | 68" |
Details
Item | Alum Frame,24"L,3/8" Axle,66" Hndl |
For Use With | Roller Cover |
Handle Material | Powder-Coated Aluminum |
Shank Material | Aluminum |
Style | Frame |
Cover Material | Aluminum |
Features | Solvent Resistant and 66" Handle |
Description
Alum Frame,24 In.L,3/8 In. Axle,66 In. Hndl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALCO Snip Blade for 1ELJ6 Snip (M12ARB)
- VERMONT GAGE Pin Gage, Minus, 0.245 In, Black (911224500)
- DAYTON 3" Machine Vise with Fixed Base (31LZ71)
- COLLINS AXE 51 in. Pry Bar (PPB-51-C/32466)
- MIDWEST RAKE Concrete Placer, 20", 60" OS Alum Handle (73132)
- MIDWEST RAKE Spiked Roller, 3" L, 13/16" Spikes (59103)
- MIDWEST RAKE Concrete Placer, 20", 60" Wood Handle (73140)
- MIDWEST RAKE Spiked Roller, Blunt, 9" L, 13/16" Spikes (59108)
- MIDWEST RAKE Spiked Roller, Blunt, 24" L, 13/16" Spikes (59824)
- MIDWEST RAKE Flexible Blade Smoother, Square Edge, 24"L (78903)
- BON TOOL Bon 84-735 Cold Chisel 3/4" X 12" (84-735)
- Midwest Rake Masonry Tools