Shop All Paint Roller Covers
Midwest Rake
9" Spiked Paint Roller Cover, 1-1/4" Nap, Metal
Mfr # 48093
Zoro # G7989217
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1-1/4"
- Cover Material Metal
- Style Spiked Roller
Product Information
- Brand Midwest Rake
- MFR # 48093
- Zoro # G7989217
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Spiked Paint Roller Cover |
Nap | 1-1/4" |
Cover Material | Metal |
Style | Spiked Roller |
Features | 1-1/4" Metal-Tined Spiked Roller |
For Use With | Roller Frame |
Description
Spiked Roller,Metal,9 In. L,1-1/4 In. Spikes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRYLON Primer, White, Flat Finish (K01315A07)
- SEYMOUR OF SYCAMORE MRO INDUSTRIAL PRIMER - RED OXIDE 20 oz (TM620-1407)
- KRYLON INDUSTRIAL Pavement Striping Paint, 18 oz., Cover-Up Black, Solvent -Based (K00830408)
- RUST-OLEUM Striping Machine (206346)
- MIDWEST RAKE 18" Floor Coating Roller, Polymer (48018)
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- MIDWEST RAKE Stub Replacement Roller, 18" L (SA10073)
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- MIDWEST RAKE 9" Paint Roller Cover, Phenolic (48025)
- MIDWEST RAKE 9" Paint Roller Cover, Polymer (48015)
- WOOSTER 6-1/2" Mini Paint Roller Cover, 3/4" Nap Nap, Knit Fabric, 2 PK (RR309)
- Midwest Rake Paint Roller Covers