Shop All Paint Roller Covers
Midwest Rake
9" Paint Roller Cover, 3/8" Nap, Woven
Mfr # 48203
Zoro # G7989025
product price: $4.85
/ea
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/8"
- Cover Material Woven
- Surfaces Floors
Product Information
- Brand Midwest Rake
- MFR # 48203
- Zoro # G7989025
- UPC # 046385482031
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven |
Surfaces | Floors |
Style | Roller |
For Use With | Epoxies and Urethanes of All Types |
Features | Shed Resistant |
Description
Woven Roller Cover,9 In. L,3/8 In. Nap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Paint Ford Gray QT. (280154)
- KILZ Primer, Clear, 5 gal, Can (10030)
- WOOSTER PET Recycled Plastic Mini Paint Tray, 1/2 qt, 3" L, 8.25" W (BR403)
- BINKS Gasket For Paint Pressure Tank (83-1420)
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- MIDWEST RAKE 18" Floor Coating Roller, Polymer (48018)
- MIDWEST RAKE Stub Replacement Roller, 18" L (SA10073)
- MIDWEST RAKE 18" Paint Roller Cover, Phenolic (48019)
- MIDWEST RAKE 18" Paint Roller Cover, 3/8" Nap, Woven (48209)
- ARROWORTHY Woven 6.5 in. W X 3/8 in. Mini Paint Roller Cover , 2PK (6.5-GL3T/P)
- Midwest Rake Paint Roller Covers