Shop All Paint Roller Covers
Midwest Rake
9" Paint Roller Cover, 3/4" Nap, Woven
Mfr # 48206
Zoro # G7989016
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 3/4"
- Cover Material Woven
- Style Roller
Product Information
- Brand Midwest Rake
- MFR # 48206
- Zoro # G7989016
- UPC # 046385482062
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 3/4" |
Cover Material | Woven |
Style | Roller |
Features | Shed Resistant |
Description
Woven Roller Cover,9 In. L,3/4 In. Nap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Roofing Sealant, Solvent Base, 3.3 gal (339670)
- MONARCH Drop Cloths 12 x 15 (10 oz) ( 1 Each) (DROP-12X15-10)
- TITAN Airless Spray Gun Tip, 0.015" Tip Size (353-515)
- WORK TOOLS 9" Whizz Pad Painter (20151)
- MIDWEST RAKE 9" Spiked Paint Roller Cover, 1/2" Nap, Metal (48090)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- MIDWEST RAKE 9" Paint Roller Cover, Phenolic (48025)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- LIKWID CONCEPTS The Paint Roller Cover (RC001)
- Midwest Rake Paint Rollers and Frames