Shop All Paint Roller Covers
Midwest Rake
9" Paint Roller Cover, 1/2" Nap, Woven
Mfr # 48204
Zoro # G7988955
product price: $4.35
/ea
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 9"
- Length 9"
- Nap 1/2"
- Cover Material Woven
- Style Roller
Product Information
- Brand Midwest Rake
- MFR # 48204
- Zoro # G7988955
- UPC # 046385482048
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 9" |
Length | 9" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven |
Style | Roller |
Surfaces | Floors |
Features | Shed Resistant |
For Use With | Epoxies and Urethanes of All Types |
Description
Woven Roller Cover,9 In. L,1/2 In. Nap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTRO PNEUMATIC UNDERCOATING GUN AIR (AOUCG100)
- WOOSTER 7" Paint Roller Cover, 3/8" Nap, Knit Fabric (R239-7)
- MAG-MATE Paint Spray Gun Holder, Magnetic, SS (SGH01)
- NATIONAL PRESTO CUP CONCNTRTR MICRO BG8 (9964)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- MIDWEST RAKE 9" Spiked Paint Roller Cover, 1/2" Nap, Metal (48090)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- MIDWEST RAKE Paint Roller Cover, 1/2 in Nap, 24 in L (59051)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- MIDWEST RAKE 18" Paint Roller Cover, 3/8" Nap, Woven (48209)
- PURDY 9 in Paint Roller Cover, 1" Nap, Polyamide Fabric (144630095)
- Midwest Rake Paint Roller Covers