Shop All Paint Brushes
Midwest Rake
4" Chip Paint Brush
Mfr # 48134
Zoro # G7989086
product price: $2.15
/ea
Sold in multiples of 5 for $10.75
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Chip
Product Information
- Brand Midwest Rake
- MFR # 48134
- Zoro # G7989086
- UPC # 652270004907
- Country of Origin Indonesia
- Category Paint Brushes
Dimensions
Brush Size | 4" |
Details
Item | Paint Brush |
Brush Style | Chip |
Description
Chip Brush,White Bristle,4 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRACO Airless Spray Gun Tip, Tip Size 0.015 In (XHD215)
- GRACO Airless Spray Gun with RAC X Tip (246468)
- RUST-OLEUM Precision Line Marking Paint, 20 oz, Silver, Solvent -Based (239007)
- GENERAL PAINT Master Painter 3" Select Specialty Roller Cover, 3/8" Nap, Knit, Semi Smooth, 2 Pack - 702405 (702405)
- MIDWEST RAKE 2-1/2" Chip Paint Brush (48132)
- MIDWEST RAKE 3" Chip Paint Brush (48133)
- MIDWEST RAKE 2" Chip Paint Brush, White China Bristle (48131)
- MIDWEST RAKE 3" Chip Paint Brush (48143)
- MIDWEST RAKE 2-1/2" Chip Paint Brush, White China Bristle (48142)
- ZORO SELECT 3" Flat Sash Paint Brush, China Hair Bristle, Sealed Wood Handle (1TTV7)
- WOOSTER 2" Flat Sash Paint Brush, Black China Bristle, Wood Handle (0Z12020020)
- Midwest Rake Paint Brushes