Shop All Paint Roller Covers
Midwest Rake
36" Paint Roller Cover, 1/2" Nap, Woven
Mfr # 48052
Zoro # G7988885
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 36"
- Length 36"
- Nap 1/2"
- Cover Material Woven
- Surfaces Floors
Product Information
- Brand Midwest Rake
- MFR # 48052
- Zoro # G7988885
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 36" |
Length | 36" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven |
Surfaces | Floors |
Style | Roller |
Features | Shed Resistant |
Description
Woven Roller Cover,36 In. L,1/2 In. End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUST-OLEUM Rust Preventative Paint, Gloss, Burgundy, 1 qt. (7768502)
- RUST-OLEUM Spray Paint, Cranberry, 12 oz (334051)
- PAINT BRUSH PB-2 2 in. Pure Bristle (HIT-PB-2)
- GRACO 517 Uni-Tip Reversible Spray Tip (69-517)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- MIDWEST RAKE 18" Paint Roller Cover, Phenolic (48019)
- MIDWEST RAKE Paint Roller Cover, 1/2 in Nap, 24 in L (59051)
- MIDWEST RAKE 9" Paint Roller Cover, Polymer (48015)
- MIDWEST RAKE 24" Paint Roller Cover, 3/8" Nap, Woven (48040)
- PREMIER 4" Mini Paint Roller Cover, 1/4" Nap, Woven, 2 PK (72540)
- Midwest Rake Paint Roller Covers