Shop All Paint Roller Covers
Midwest Rake
24" Paint Roller Cover, 3/8" Nap, Woven
Mfr # 48040
Zoro # G7988815
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 24"
- Length 24"
- Nap 3/8"
- Cover Material Woven
- Surfaces Floors
Product Information
- Brand Midwest Rake
- MFR # 48040
- Zoro # G7988815
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 24" |
Length | 24" |
Details
Item | Paint Roller Cover |
Nap | 3/8" |
Cover Material | Woven |
Surfaces | Floors |
Style | Roller |
Features | Shed Resistant |
Description
Woven Roller Cover,24 In. L,3/8 In. End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TANIS BRUSH #8 Flat Artist Paint Brush, Nylon Bristle (00224)
- PDI Pdi Inc 11203-6 11OZ 11 Oz Black Plasti Dip Multipurpose Rubber Coating (11203-6 11OZ)
- GENERAL FINISHES 1 Pt Sedona Wood Stain Water-Based Penetrating Stain (WSPT)
- PROFORM 2-1/2" Angle Sash Paint Brush, PBT Bristle (PIC1-2.5)
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- MIDWEST RAKE 18" Floor Coating Roller, Polymer (48018)
- MIDWEST RAKE Paint Roller Cover, 1/2 in Nap, 24 in L (59051)
- MIDWEST RAKE 9" Paint Roller Cover, Polymer (48015)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- MIDWEST RAKE 18" Paint Roller Cover, Phenolic (48019)
- PREMIER 4" Mini Paint Roller Cover, 1/2" Nap, Perlon, 2 PK (84020)
- Midwest Rake Paint Roller Covers