Shop All Paint Roller Covers
Midwest Rake
24" Paint Roller Cover, 1/2" Nap, Woven
Mfr # 48042
Zoro # G7988858
product price: $21.59
/ea
$21.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 24"
- Length 24"
- Nap 1/2"
- Cover Material Woven
- Style Roller
Product Information
- Brand Midwest Rake
- MFR # 48042
- Zoro # G7988858
- UPC # 046385480426
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 24" |
Length | 24" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven |
Style | Roller |
Surfaces | Floors |
Features | Shed Resistant |
Description
Woven Roller Cover,24 In. L,1/2 In. End Caps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS 10 Gallon Casting Pressure Pot (CAT-1810C)
- HYDE 6 In 1 Painters Tool (6986)
- S & H INDUSTRIES PAINT GUN CLEANING KIT (KE77333)
- RUST-OLEUM Acrylic Enamel Coating, Safety Green, 1gal (314407)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- MIDWEST RAKE 9" Paint Roller Cover, Phenolic (48025)
- MIDWEST RAKE Stub Replacement Roller, 24" L (SA10074)
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- MIDWEST RAKE 9" Spiked Paint Roller Cover, 1/2" Nap, Metal (48090)
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- WOOSTER 9" Paint Roller Cover, 3/4" Nap, Knit Fabric (R281-9)
- Midwest Rake Paint Roller Covers