Shop All Paint Roller Covers
Midwest Rake
18" Paint Roller Cover, 1/2" Nap, Woven
Mfr # 48210
Zoro # G7988928
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Nap 1/2"
- Cover Material Woven
- Surfaces Floors
Product Information
- Brand Midwest Rake
- MFR # 48210
- Zoro # G7988928
- UPC # 046385482109
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Paint Roller Cover |
Nap | 1/2" |
Cover Material | Woven |
Surfaces | Floors |
Style | Roller |
For Use With | Epoxies and Urethanes of All Types |
Features | Shed Resistant |
Description
Woven Roller Cover,18 In. L,1/2 In. Nap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS Dv1 Clearcoat Gravity Feed Spray Gun (DV704521)
- ZINSSER Mold and Mildew Paint, 5 gal., White (270269)
- WARNER Plastic Paint Mixer, 18" L, Fits 3/8" Drill, w/ Hanging Cap, for 5 Gal Paint (10331C)
- KLEAN-STRIP Acetone Solvent 1 qt (QKSP95005SC)
- MIDWEST RAKE 9" Paint Roller Cover, Carpet (48014)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- MIDWEST RAKE Stub Replacement Roller, 24" L (SA10074)
- MIDWEST RAKE 18" Paint Roller Cover, 3/8" Nap, Woven (48209)
- MIDWEST RAKE 9" Paint Roller Cover, Phenolic (48025)
- MIDWEST RAKE 18" Spiked Paint Roller Cover, 1/2" Nap, Metal (48091)
- PURDY 9" Paint Roller Cover, 1/4" Nap Nap, Mohair (140644091)
- Midwest Rake Paint Roller Covers