Shop All Paint Roller Covers
Midwest Rake
18" Floor Coating Roller, Polymer
Mfr # 48018
Zoro # G7988806
product price: $22.45
/ea
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Roller Length 18"
- Length 18"
- Cover Material Polymer
- Core Material Phenolic
- Surfaces Floors
Product Information
- Brand Midwest Rake
- MFR # 48018
- Zoro # G7988806
- Country of Origin United States
- Category Paint Roller Covers
Dimensions
Roller Length | 18" |
Length | 18" |
Details
Item | Floor Coating Roller |
Cover Material | Polymer |
Core Material | Phenolic |
Surfaces | Floors |
Style | Roller |
Description
Looped Polymer Cover,w/End Caps,18 In. L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE 18" Paint Roller Cover, 1/4" Nap, Woven (48208)
- WOOSTER 9" Paint Roller Cover, 1/4" Nap Nap, Mohair/Polyester (R207)
- RUST-OLEUM Marking Paint Sb Fl Orng (203027)
- WOOSTER 2" Bent Radiator Paint Brush, Polyester Bristle, Wood Handle (F1843)
- MIDWEST RAKE 9" Paint Roller Cover, Polymer (48015)
- MIDWEST RAKE 18" Paint Roller Cover, 3/8" Nap, Woven (48209)
- MIDWEST RAKE 24" Paint Roller Cover, 1/2" Nap, Woven (48042)
- MIDWEST RAKE Paint Roller Cover, 1/2 in Nap, 24 in L (59051)
- MIDWEST RAKE 36" Paint Roller Cover, 3/8" Nap, Woven (48050)
- MIDWEST RAKE 9" Paint Roller Cover, 3/8" Nap, Woven (48203)
- THE BRUSH MAN 9” Roller Cover, 3/8” Nap, 36PK (RC9-3/8-HD)
- Midwest Rake Paint Roller Covers