Shop All Polybag Sealers
Midwest Pacific
Heat Sealer, Hand Operated, 120VAC
Mfr # MP-16
Zoro # G5076412
original price:
$171.12
12% off
new price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Hand Operated
- Heat Sealing Type Impulse
- Seal Length 16 in
- Seal Width 5/64 in
- Max. Seal Thickness 6 mil
Product Information
- Brand Midwest Pacific
- MFR # MP-16
- Zoro # G5076412
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 16 in |
Seal Width | 5/64 in |
Overall Height | 12 1/2 in |
Overall Width | 3 1/4 in |
Overall Length | 21 1/2 in |
Maximum Seal Length | 16 in |
Maximum Seal Width | 2.5 mm |
Cord Length | 96 in |
Details
Item | Heat Sealer |
Operation Type | Hand Operated |
Heat Sealing Type | Impulse |
Max. Seal Thickness | 6 mil |
Compatible With | Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polypropylene |
Watts | 670 W |
Mounting | Table Top |
Voltage | 120V AC |
Standards | CE Listed |
Wattage | 670 W |
Mount Type | Table Top |
Beep Impulse | No |
Basic Power Source | Electric |
Includes Cutter | No |
Current | 5.6 A |
Plug Type | Three Prong |
Description
Mount Type Table Top, Heat Sealing Type Impulse, Operation Type Hand Operated, Includes Cutter No, Maximum Seal Length 16 in, Maximum Seal Width 2.5 mm, Max. Seal Thickness 6 mil, Overall Height 12 1/2 in, Overall Length 21 1/2 in, Overall Width 3 1/4 in, Beep Impulse No, Basic Power Source Electric, Cord Length 96 in, Current 5.6 A, Voltage 120V AC, Wattage 670 W, Plug Type Three Prong, Heat Sealer, Standards CE Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OXFORD Index Card, Plain, 3"X5", Cherry, PK100 (7320CHE)
- ELECTRIDUCT FR PP Split Wire Loom Tubing (812mm ID)- 1/2" x 100ft- Black (WLFR-J-050-100)
- CONTROL CO Calculator, Pocket, 4-1/2 In. (6031)
- PCI Pci Brother Dr630 Dr-630 Drum Unit 12K (DR630-PCI)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-32)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-40)
- MIDWEST PACIFIC Heat Sealer, Clamp Style Hand Held, 120VAC (MP-6PS)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-24)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-16C)
- MIDWEST PACIFIC Heat Sealer, Foot Operated, 120VAC (MP-18F1)
- ENCORE PACKAGING Serratable Sealer, HD, Side Action (EP-1295-58)
- Midwest Pacific Shipping & Packing Bags