Shop All Polybag Sealers
Midwest Pacific
Heat Sealer, Clamp Style Hand Held, 120VAC
Mfr # MP-6PS
Zoro # G5109017
product price: $171.99
/ea
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Operation Type Hand Operated
- Heat Sealing Type Constant
- Seal Length 6 in
- Seal Width 1/8 in
- Max. Seal Thickness 5 mil
Product Information
- Brand Midwest Pacific
- MFR # MP-6PS
- Zoro # G5109017
- Country of Origin Taiwan, Province of China
- Category Polybag Sealers
Dimensions
Seal Length | 6 in |
Seal Width | 1/8 in |
Overall Height | 3 1/2 in |
Overall Width | 7 in |
Overall Length | 6 3/4 in |
Maximum Seal Length | 6 in |
Cord Length | 96 in |
Maximum Seal Width | 2 mm |
Details
Item | Heat Sealer |
Operation Type | Hand Operated |
Heat Sealing Type | Constant |
Max. Seal Thickness | 5 mil |
Compatible With | Low Density Polyethylene (LDPE), Plastic Optical Fiber (POF), Polypropylene |
Watts | 25 W |
Mounting | Portable |
Standards | CE Listed |
Voltage | 120V AC |
Beep Impulse | No |
Includes Cutter | No |
Basic Power Source | Electric |
Current | 0.21 A |
Plug Type | Three Prong |
Mount Type | Handheld |
Wattage | 25 W |
Description
Mount Type Handheld, Heat Sealing Type Constant, Operation Type Hand Operated, Includes Cutter No, Maximum Seal Length 6 in, Maximum Seal Width 2 mm, Max. Seal Thickness 5 mil, Overall Height 3 1/2 in, Overall Length 6 3/4 in, Overall Width 7 in, Beep Impulse No, Basic Power Source Electric, Cord Length 96 in, Current 0.21 A, Voltage 120V AC, Wattage 25 W, Plug Type Three Prong, Heat Sealer, Standards CE Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 30" x 24" x 4", White, 25/Bundle (55VL29)
- PAPER MATE Mechanical Pencil, 0.7mm, PK12 (1738798)
- PREMIER P6500 Letter Folder (PREP6500)
- OXFORD Index Card, Ruled, 3x5", Blue, PK100 (7321-BLU)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-5)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-8C)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-4)
- MIDWEST PACIFIC Heat Sealer, Clamp Style Hand Held, 120VAC (MP-6CS)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-20C)
- MIDWEST PACIFIC Heat Sealer, Hand Operated, 120VAC (MP-24)
- PARTNERS BRAND Wide Seal Impulse Sealer, 12" (SPBW12)
- Midwest Pacific Shipping & Packing Bags