Shop All Canvas Bags
Midwest Pacific
Drawstring Mailing Bag w/Tag, 10x6, PK100
Mfr # MP-610MB1
Zoro # G1958932
$34.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bag Material Cotton/Poly Blend
- Bag Closure Type Drawstring
- Depth 0
- Width 6 in
- Length 10 in
Product Information
- Brand Midwest Pacific
- MFR # MP-610MB1
- Zoro # G1958932
- Country of Origin Indonesia
- Category Canvas Bags
Dimensions
Depth | 0 |
Width | 6 in |
Length | 10 in |
Tag Length | 2 7/8 in |
Tag Width | 4 in |
Details
Bag Item | Drawstring Mailing Bag with Tag |
Bag Material | Cotton/Poly Blend |
Bag Closure Type | Drawstring |
Color | Natural |
Fabric Weight | 3.98 oz/sq yd |
Material | Cotton |
Number of Drawstrings | 1 |
Item | Drawstring Parts Bag |
Package Configuration | Flat Pack |
Tag Material | 8 mil Card Stock |
Includes | Tag |
Description
Number of Drawstrings 1, Bag Closure Type Drawstring, Item Drawstring Parts Bag, Includes Tag, Length 10 in, Width 6 in, Bag Material Cotton/Poly Blend, Color Natural, Fabric Weight 3.98 oz/sq yd, Package Configuration Flat Pack, Tag Length 2 7/8 in, Tag Width 4 in, Tag Material 8 mil Card Stock, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Inventory Rectangle Labels, 4" x 6", Fluorescent Green, 500/Roll (DL635J)
- AVERY DENNISON Two-Pocket File Folder, Yellow, PK25 (47992)
- RICOH Black Toner Cartridge 10K YLD (841586)
- ZORO SELECT Corrugated Boxes, 26" x 22" x 12" Kraft, 15/Bundle (55VJ02)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 12x8", PK100 (MP-812MB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 10x6", PK100 (MP-610CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 6x4", PK100 (MP-46CB1)
- MIDWEST PACIFIC Drawstring Parts Bag, 12x8", PK100 (MP-812CB1)
- MIDWEST PACIFIC Drawstring Mailing Bag w/Tag, 5x3in, PK100 (MP-35MB1)
- MIDWEST PACIFIC Drawstring Mailing Bagw/ Tag, 6x4in, PK100 (MP-46MB1)
- WEIRD GIRAFFE GAMES MKF Collection MKF-BM3383BG Fanny Signature Backpack by Mia K. - Beige (MKF-BM3383BG)
- Midwest Pacific Canvas Bags