Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Indicator, 0 to 43 psi
Mfr # 555A-43.0
Zoro # G0017823
product price: $91.65
/ea
Free Shipping & Returns
$91.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Indicator
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
- Differential Gauge Connection Size 1/4 in
Product Information
- Brand Midwest Instrument
- MFR # 555A-43.0
- Zoro # G0017823
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 1 yr |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 1 yr |
Nominal Dial Size | 3 1/4 in |
Description
3-Color Differential Pressure Indicator, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Inline, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 43, Gauge Accuracy +/-5.00 Percent, Body Material Glass Filled Nylon, Diaphragm Material Buna-N, Piston Material Magnetic, Seal Material Buna-N
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 60 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFF7)
- DEVILBISS AUTOMOTIVE REFINISHING GA-288 GAUGE 160# 2" DIA (DV190564)
- LIGNOMAT RH BLUEPEG 5 PACK LIGNOMAT PK5 (RH-5P)
- ASHCROFT Pressure Transducer, Range 0 to 200 psi, (G17M0242DO200#)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-O(CA)-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 25 psi (555A-25.0)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 12 psi (555A-12.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-AA-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 75 psi (120-AA-00-O(CA)-75P)
- DWYER INSTRUMENTS A3030 Pressure Switch/Gage, 0-30 Inch Wc (A3030)
- Midwest Instrument Differential Pressure Gauges