Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Gauge, 0 to 30 psi
Mfr # 120-SA-00-O(CA)-30P
Zoro # G5708245
Free Shipping & Returns
$475.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 2 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Stainless Steel / Buna-N
- Differential Gauge Connection Type FNPT
Product Information
- Brand Midwest Instrument
- MFR # 120-SA-00-O(CA)-30P
- Zoro # G5708245
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 2 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Nominal Dial Size | 2 1/2 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
For Panel Cut-Out Size | 3 in |
Bolt Circle Diameter | 3.5 in |
Description
Differential Pressure Gauge, Scale Type PSID, Pressure Range Minor Div. 1 lb., Rated Total Pressure 6000 PSI, Relay Type SPDT, Full Scale Accuracy ( Percent) 3/2/3 Percent, Connection Size NPT (In.) 1/4 FNPT, Amps AC 0.25, Dial Size (In.) 2-1/2, Ambient Operating Range (F) -40 to 200 Degrees F, Includes Installation and Operation Manual, Manufacturers Warranty Length 5 Year
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Modular Test Probes, Bus Bar (4WRD4)
- DWYER INSTRUMENTS Duct Mounting Adapter (A-345)
- ZORO SELECT Pressure Gauge, 0 to 1000 psi, 1/4 in MNPT, Steel, Black (4CFA5)
- PIC GAUGES Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-201L-254R)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-OO-30P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 5 psi (555A-5.0)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 25 psi (555A-25.0)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (142-AA-00-OO-100H)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522P-030)
- DWYER INSTRUMENTS Contractor Pressure Gage, 45Contr Ga 0100 (SG5-G0522N)
- Midwest Instrument Differential Pressure Gauges