Shop All Differential Pressure Gauges
Midwest Instrument
Pressure Gauge, 0 to 100 psi
Mfr # 140-SC-00-OO-100P
Zoro # G0017717
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Differential Pressure Gauge Type Differential Pressure Gauge
- Gauge Nominal Dial Size 4 1/2 in
- Basic Gauge Case Material Metal
- Basic Gauge Wetted Parts Buna-N
- Differential Gauge Connection Type FNPT
Product Information
- Brand Midwest Instrument
- MFR # 140-SC-00-OO-100P
- Zoro # G0017717
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Gauge Nominal Dial Size | 4 1/2 in |
Differential Gauge Connection Size | 1/4 in |
Manufacturers Warranty Length | 5 yr |
Bolt Circle Diameter | 5.63 in |
Nominal Dial Size | 4 1/2 in |
Case Depth | 1.18 in |
Manufacturer Warranty Length | 5 yr |
Process Connection Size | 1/4 in |
Case Diameter | 6.3 in |
Description
Differential Pressure Gauge, Gauge Nominal Dial Size 4 1/2 in, Basic Gauge Case Material Metal, Basic Gauge Wetted Parts Buna-N, Differential Gauge Connection Type FNPT, Differential Gauge Connection Size 1/4 in, Gauge Connection Location Back, Differential Pressure Range Units psi, Differential Pressure Range Value 0 to 100, Gauge Accuracy +/-3-2-3 Percent, Body Material 316 Stainless Steel, Gauge Primary Range Smallest Graduation 5, Diaphragm Material Buna-N, Seal Material Buna-N
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 3000 psi, 1/4 in MNPT, Stainless Steel, Silver (4CFJ3)
- GENERAL TOOLS Bimetal Thermom, 2 In Dial, 0 to 220F (PT2008G220)
- POMONA ELECTRONICS Adapter, Bnc, Inline, R/A (6700)
- TRIPLETT Noise Datalogger/Calibrator with NIST (SLM600-KIT-NIST)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 10 psi (555A-10.0)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-005)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-SA-00-OO-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-AA-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (120-AA-00-OO-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-AC-00-OO-30P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (142-SA-00-OO-10P)
- Midwest Instrument Differential Pressure Gauges