Shop All Differential Pressure Gauges
Midwest Instrument
Differential Pressure Gauge and Switch
Mfr # 120AC-00-O-AA-10P
Zoro # G802016213
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy +/-3-2-3%
- Seal Material Buna-N
- Series Series 120
- Gauge Case Material Plastic
- Standards CE Marked, CSA B51-09, CSA Listed, RoHS Compliant, UL Listed
Product Information
- Brand Midwest Instrument
- MFR # 120AC-00-O-AA-10P
- Zoro # G802016213
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 4 1/2 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 4 1/2 in |
Bolt Circle Diameter | 5.63 in |
Process Connection Size | 1/4 in |
For Panel Cut-Out Size | 5.3 in |
Description
Differential Pressure Gauge and Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Digital Pressure Gauge, 0 to 300 psi, 1/4 in MNPT, Silver (302086SD02LXCYC4LM300#)
- ARO Pressure Gauge, 0 to 160 psi, 1/8 in MNPT, Plastic, Black (104493)
- ZORO SELECT Compound Gauge, -30 to 0 to 30 in Hg/psi, 1/4 in MNPT, Stainless Steel, Silver (18C741)
- SCHNEIDER ELECTRIC Power Meter, LCD, 120/480VAC (METSEPM5560)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 30 psi (140-AC-00-OO-30P)
- MIDWEST INSTRUMENT Gauge 3-Color Filter Change DP (522A-005)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 75 psi (120-AA-00-OO-75P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 10 psi (120-AA-00-OO-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 25 psi (120-SA-00-OO-25P)
- MIDWEST INSTRUMENT Pressure Indicator, 0 to 30 psi (555A-30.0)
- DWYER INSTRUMENTS Differential Pressure Switch 3-11 In (1950-10-2F)
- Midwest Instrument Differential Pressure Gauges