Shop All Differential Pressure Gauges
Midwest Instrument
Differential Pressure Gauge and Switch
Mfr # 120AA-00-O-AA-25P
Zoro # G602016154
product price: $232.99
/ea
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge Accuracy +/-3-2-3%
- Relay Type SPDT
- Series Series 120
- Gauge Case Material Plastic
- Pressure Range 0 to 110 psid
Product Information
- Brand Midwest Instrument
- MFR # 120AA-00-O-AA-25P
- Zoro # G602016154
- Country of Origin United States
- Category Differential Pressure Gauges
Dimensions
Nominal Dial Size | 2 1/2 in |
Bolt Circle Diameter | 3.5 in |
For Panel Cut-Out Size | 3 in |
Process Connection Size | 1/4 in |
Manufacturer Warranty Length | 5 yr |
Case Diameter | 2 1/2 in |
Description
Differential Pressure Gauge and Switch
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bimetal Thermom, 5 In Dial, -20 to 120F (1NGD2)
- FLUKE Shielded Test Lead Set, 20 MHz (STL120-IV/WWG)
- DICKSON Chart, 8 In, 0 to 100, 24 Hr, PK60 (C410)
- WEISS INSTRUMENTS 9" Variangle Thermometer, 3 1/2" stem, 0-300F (9VU35-300)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 15 psi (120-AA-00-OO-15P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 20 psi (142-AC-00-OO-20P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 50 psi (240-SC-02-O(AAA)-50P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 In H2O (142-AA-00-OO-100H)
- MIDWEST INSTRUMENT Differential Pressure Gauge and Switch (120AC-00-O-AA-10P)
- MIDWEST INSTRUMENT Pressure Gauge, 0 to 100 psi (140-SC-00-OO-100P)
- DWYER INSTRUMENTS Magnehelic Gage (2003-LT)
- Midwest Instrument Differential Pressure Gauges