Shop All Rod Ends
Midwest Fastener
Yoke End, Steel, 5/16"-24 Thrd Sz, 2-1/4" Overall Lg, 2 PK
Mfr # 32242
Zoro # G402512962
product price: $19.39
/pk 2, $9.70/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 5/16"-24
- Length 2-1/4"
- Type Rod & Yoke End
- Diameter 5/16"
Product Information
- Brand Midwest Fastener
- MFR # 32242
- Zoro # G402512962
- UPC # 738287322422
- Country of Origin Unknown
- Category Rod Ends
Dimensions
Thread Size | 5/16"-24 |
Length | 2-1/4" |
Diameter | 5/16" |
Details
Item | Yoke End |
Material | Steel |
Type | Rod & Yoke End |
Style | Adjustable |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Weld Nut, 1/4"-20, Steel, 3/64 in Ht, 100 PK (1LAC7)
- MIDWEST FASTENER Lock Nut, 1/4"-20, Steel, Grade 8, Yellow Zinc, 25 PK (74601)
- ELKAY Installation Extra Long Screws And Clips (LK363)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Combination Drive, 50 PK (67621)
- MIDWEST FASTENER Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK (32241)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- MIDWEST FASTENER Rod End, Steel, 1/2"-14 Thrd Sz, 3-1/2" Overall Lg, 2 PK (36603)
- MIDWEST FASTENER Yoke End, Steel, 7/16"-20 Thrd Sz, 2-1/2" Overall Lg, 2 PK (32244)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- MIDWEST FASTENER Rod End, Steel, 5/16"-18 Thrd Sz, 1-1/2" Overall Lg, 2 PK (36601)
- KEN FORGING Rod End, Steel, Black Oxide, 1/4"-20 Thrd Sz, 1 1/2 in Thrd Lg, 1-1/2 in Overall Lg (1AA-MACH)
- Midwest Fastener Rod Ends