Shop All Rod Ends
Midwest Fastener
Yoke End, Steel, 1/4"-28 Thrd Sz, 2" Overall Lg, 2 PK
Mfr # 32241
Zoro # G602512960
product price: $15.75
/pk 2, $7.88/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Thread Size 1/4"-28
- Length 2"
- Type Rod & Yoke End
- Diameter 1/4"
Product Information
- Brand Midwest Fastener
- MFR # 32241
- Zoro # G602512960
- UPC # 738287322415
- Country of Origin Unknown
- Category Rod Ends
Dimensions
Thread Size | 1/4"-28 |
Length | 2" |
Diameter | 1/4" |
Details
Item | Yoke End |
Material | Steel |
Type | Rod & Yoke End |
Style | Adjustable |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 5/16"-18 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 3-3/4 in L, 25 PK (U51000.031.0375)
- ZORO SELECT M3.5-0.60 x 6 mm Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (MPPD035060-100P1)
- HERITAGE Clevis Pin, 3/8" x 3-3/4", Low CSZ, Clear (CLPZ-0375-3750)
- ZORO SELECT 1/4"-20 x 1/2 in Phillips Truss Machine Screw, Plain 18-8 Stainless Steel, 50 PK (U51862.025.0050)
- MIDWEST FASTENER Yoke End, Steel, 7/16"-20 Thrd Sz, 2-1/2" Overall Lg, 2 PK (32244)
- MIDWEST FASTENER Yoke End, Steel, 5/8"-18 Thrd Sz, 4-15/16" Overall Lg, 2 PK (32246)
- MIDWEST FASTENER Yoke End, Steel, 5/16"-24 Thrd Sz, 2-1/4" Overall Lg, 2 PK (32242)
- MIDWEST FASTENER Rod End, Steel, 1/2"-14 Thrd Sz, 3-1/2" Overall Lg, 2 PK (36603)
- MIDWEST FASTENER Rod End, Steel, 5/16"-18 Thrd Sz, 1-1/2" Overall Lg, 2 PK (36601)
- MIDWEST FASTENER Yoke End, Steel, 1/2"-20 Thrd Sz, 3" Overall Lg, 2 PK (32245)
- AZTEC LIFTING HARDWARE Yoke End, 1020 Carbon Steel, Plain, 1/2" Thrd Sz, 3 in Overall Lg (YK12-13)
- Midwest Fastener Rod Ends