Shop All Wood Screws
Midwest Fastener
Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK
Mfr # 35988
Zoro # G102505264
product price: $8.25
/pk 20, $0.41/ea
Sold in multiples of 2 for $16.50
$16.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Material Steel
- Finish Nickel
- Thread Style Fully Threaded
- Type Wood Screw
Product Information
- Brand Midwest Fastener
- MFR # 35988
- Zoro # G102505264
- UPC # 738287359886
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 19 mm |
Thread Length | Full |
Diameter 1 | 6.3mm |
Diameter 2 | 7.3mm |
Length 1 | 20mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Fully Threaded |
Item | Wood Screw |
Type | Wood Screw |
Style | Euro Screw |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External-E Retaining Ring, Steel Plain Finish, 50 PK (U36200.025.0001)
- TAMPER-PRUF SCREWS #10-32 x 3/8 in Torx Pan Machine Screw, Zinc Plated Steel, 100 PK (480900)
- SABERDRIVE Wood Screw, #9, 1-1/4 in, Zinc Yellow Steel Round Head Torx Drive, 163 PK (54100)
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U04110.050.0350)
- MIDWEST FASTENER Wood Screw, M6.3, 10.5 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35983)
- MIDWEST FASTENER Wood Screw, M6.3, 30 mm, Nickel Steel Flat Head Phillips Drive, 12 PK (35992)
- MIDWEST FASTENER Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK (35985)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61007)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79372)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- FASTENMASTER Fastenmaster 5915210 Flatlok No. 14 x 6 in. No.40 Torx ttap Flat Head Epoxy Carbon Steel Wood Screws - 50 Piece (5915210)
- Midwest Fastener Wood Screws