Shop All Wood Screws
Midwest Fastener
Wood Screw, M6.3, 11.5 mm, Nickel Steel Flat Head Phillips Drive, 40 PK
Mfr # 35984
Zoro # G402505087
product price: $10.19
/pk 40, $0.25/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Metric
- Drive Size M6.3
- Material Steel
- Finish Nickel
- Thread Style Fully Threaded
Product Information
- Brand Midwest Fastener
- MFR # 35984
- Zoro # G402505087
- UPC # 738287359848
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | M6.3 |
Fastener Length | 11.5 mm |
Drive Size | M6.3 |
Thread Length | Full |
Diameter 1 | 6.3mm |
Diameter 2 | 7.3mm |
Length 1 | 11.5mm |
Details
System of Measurement | Metric |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Nickel |
Thread Style | Fully Threaded |
Item | Wood Screw |
Type | Wood Screw |
Style | Euro Screw |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Flat Head, 0.1875 in Dia., 1 in L, Brass Body, 80 PK (41B0616)
- ZORO SELECT Rod Seal Kit, 1 In Rod Dia, 4Pcs (4PKH3)
- SUBURBAN BOLT AND SUPPLY Helical Insert, #6-32 Thrd Sz, Stainless Steel (A5010080276)
- TE-CO Double-End Threaded Stud, 1/2"-13 Thread to 1/2"-13 Thread, 5 in, 18-8 Stainless Steel, Plain, 2 PK (40787)
- MIDWEST FASTENER Wood Screw, M6.3, 13 mm, Nickel Steel Flat Head Phillips Drive, 35 PK (35985)
- MIDWEST FASTENER Wood Screw, M6.3, 19 mm, Nickel Steel Flat Head Phillips Drive, 20 PK (35988)
- MIDWEST FASTENER Wood Screw, M6.3, 30 mm, Nickel Steel Flat Head Phillips Drive, 12 PK (35992)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Oval Head Slotted Drive, 45 PK (62198)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Chrome Brass Oval Head Slotted Drive, 45 PK (61713)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62752)
- SPAX TRIM SCREW DBL WH 2-1/2in. (42418304006068)
- Midwest Fastener Wood Screws