Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 3 in, Chrome Steel Flat Head Phillips Drive, 8 PK
Mfr # 79317
Zoro # G102528805
product price: $6.15
/pk 8, $0.77/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Chrome
- Thread Style Partially Threaded
- Type Hinge Screw
Product Information
- Brand Midwest Fastener
- MFR # 79317
- Zoro # G102528805
- UPC # 738287793178
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 3" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Chrome |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 18-8 Stainless Steel Washer for 1/4 Screw Size 0.281 ID 0.625 OD, 100PK (92141A029)
- SABERDRIVE Deck Screw, #9 x 2 in, Steel, Flat Head, Torx Drive, 3500 PK (51190)
- ZORO SELECT Cotter Pin, HammLock, 5/32Dx1-1/4" L, PK100 (WWG-CPHZ-029)
- RIP-TIE Reclosable Fastener, 15 ft, 1" Wd, Brown (W-15-HRL-BN)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79301)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Chrome Steel Flat Head Phillips Drive, 25 PK (79312)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Chrome Steel Flat Head Phillips Drive, 50 PK (79302)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated (02585)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Venetian Bronze Steel Flat Head Phillips Drive, 12 PK (79295)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Flat Head Slotted Drive, 25 PK (61896)
- MIDWEST FASTENER Wood Screw, #6, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02633)
- Midwest Fastener Wood Screws