Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 2-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02573
Zoro # G902504948
product price: $11.99
/pk 100, $0.12/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 02573
- Zoro # G902504948
- UPC # 738287025736
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 2-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE Drywall Screw, #8 x 3 in, Steel, Flat Head Torx Drive, 85 PK (54874)
- 3M Reclosable Fastener Shapes, Acrylic Adhesive, 3 in, 1 in Wd, Clear, 100 PK (SJ4570)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3 in L, 10 PK (U01010.050.0300)
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Black Oxide Finish, 25 PK (5MXD2)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02571)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 8 PK (69858)
- MIDWEST FASTENER Wood Screw, #8, 1-1/2 in, Plain Brass Round Head Slotted Drive, 24 PK (61696)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62196)
- MIDWEST FASTENER Wood Screw, #10, 1-1/4 in, Chrome Brass Oval Head Slotted Drive, 20 PK (61717)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62741)
- PWR DRIVE 5/16-inch x 3-inch CST Torx Star Drive General Construction Structural Screws, 50PK (FTC17GO5163L)
- Midwest Fastener Wood Screws