Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 2-1/2 in, Plain Brass Flat Head Phillips Drive, 10 PK
Mfr # 69877
Zoro # G802529058
original price:
$4.19
9% off
new price: $3.79
/pk 10, $0.38/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 2-1/2 in
- Material Brass
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 69877
- Zoro # G802529058
- UPC # 738287698770
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Length 1 | 2-1/2" |
Diameter | #9 |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel, 100 PK (U24522.019.0038)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 4-1/2 in L, 5 PK (N04104.075.0450)
- ZORO SELECT Oversized Key Stock, 305 mm L, 22 mm W, 22 mm H, 18-8 Stainless Steel (WWG752222305)
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 20 PK (03656)
- MIDWEST FASTENER Wood Screw, #9, 3/4 in, Nickel Steel Flat Head Phillips Drive, 40 PK (79328)
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62768)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Nickel Steel Flat Head Phillips Drive, 25 PK (79332)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02591)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02539)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Flat Head Slotted Drive, 25 PK (61674)
- ZORO SELECT Wood Screw, #6, 1-5/8 in, Black Phosphate Steel Trim Head Phillips Drive, 100 PK (DPTI0-60162-100P)
- Midwest Fastener Wood Screws