Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 2-1/2 in, Black Steel Flat Head Phillips Drive, 10 PK
Mfr # 79356
Zoro # G202528804
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish Black
- Thread Style Partially Threaded
- Thread Length Partial
Product Information
- Brand Midwest Fastener
- MFR # 79356
- Zoro # G202528804
- UPC # 738287793567
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2-1/2 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 2-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Nut, 1/4-20, Gr 18-8, SS, Passivtd, PK5 (7216SS)
- ARMOR COAT Grade 8, 5/8"-11 Hex Head Cap Screw, Armor Coat Steel, 3 in L, 5 PK (UST235846)
- PRIME-LINE Machine Screw, Metric Pan Head, Phil Drive M4-0.7 X 30MM A2-70 Stainless Steel 10PK (9131252)
- ZORO SELECT Shoulder Screw, 3/8"-16 Thr Sz, 5/8 in Thr Lg, 1-1/4 in Shoulder Lg, 18-8 Stainless Steel, 2 PK (2DMN4)
- MIDWEST FASTENER Wood Screw, #5, 3/4 in, Black Steel Flat Head Phillips Drive, 50 PK (79343)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Black Steel Flat Head Phillips Drive, 12 PK (79355)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Black Steel Flat Head Phillips Drive, 8 PK (79357)
- MIDWEST FASTENER Wood Screw, #5, 1/2 in, Plain Brass Flat Head Phillips Drive, 50 PK (69861)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02554)
- MIDWEST FASTENER Wood Screw, #9, 3 in, Plain Brass Flat Head Phillips Drive, 8 PK (69898)
- MIDWEST FASTENER Wood Screw, #10, 1-1/2 in, Plain Brass Round Head Slotted Drive, 25 PK (61312)
- Midwest Fastener Wood Screws