Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1 in, White Steel Flat Head Phillips Drive, 35 PK
Mfr # 79371
Zoro # G802528853
product price: $12.79
/pk 35, $0.37/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish White
- Thread Style Partially Threaded
- Type Hinge Screw
Product Information
- Brand Midwest Fastener
- MFR # 79371
- Zoro # G802528853
- UPC # 738287793710
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 1" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | White |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Push-In Rivet, Dome Head, 7.5 mm Dia., 44 mm L, Plastic Body, 25 PK (5ZMC6)
- ZORO SELECT Nylon Insert Lock Nut, M16-2.00, A4 Stainless Steel, Not Graded, Plain, 16 mm Ht, 10 PK (M55730.160.0001)
- ZORO SELECT Thumb Screw, #8-32 Thread Size, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1 in Lg, 5 PK (4022-SL)
- BOSTITCH Collated Roofing Nail, 1 in L, 11 ga, Galvanized, Flat Head, 15 Degrees, 7200 PK (CR2DGAL)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, White Steel Flat Head Phillips Drive, 20 PK (79373)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, White Steel Flat Head Phillips Drive, 40 PK (79364)
- MIDWEST FASTENER Wood Screw, #9, 2 in, White Steel Flat Head Phillips Drive, 12 PK (79375)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02529)
- MIDWEST FASTENER Wood Screw, #10, 1 in, Plain Brass Round Head Slotted Drive, 24 PK (61308)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62786)
- GRK FASTENERS GRK Fasteners 5914148 425 Piece R4 Countersink No. 9 x 3.12 in. Multi-Purpose Screws Yellow Zinc (5914148)
- Midwest Fastener Wood Screws