Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1-3/4 in, White Steel Flat Head Phillips Drive, 15 PK
Mfr # 79374
Zoro # G602528855
original price:
$7.95
10% off
new price: $7.15
/pk 15, $0.48/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Material Steel
- Finish White
- Thread Style Partially Threaded
- Type Hinge Screw
Product Information
- Brand Midwest Fastener
- MFR # 79374
- Zoro # G602528855
- UPC # 738287793741
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-3/4 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 1-3/4" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | White |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw Assortment, Steel, Black Oxide Finish, 60 PCS (DISP-SET-16-060)
- KEN FORGING Rod End, Stainless Steel, Plain, 3/8"-16 Thrd Sz, 1 15/16 in Thrd Lg, 1-15/16 in Overall Lg (3A.1-SSMACH)
- ZORO SELECT Sheet Metal Screw, #10 x 1-3/4 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (1VE77)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Black Oxide Steel, 16 mm Length, 100 PK (M07150.030.0016)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, White Steel Flat Head Phillips Drive, 50 PK (79362)
- MIDWEST FASTENER Wood Screw, #7, 1/2 in, White Steel Flat Head Phillips Drive, 40 PK (79364)
- MIDWEST FASTENER Wood Screw, #7, 1-1/4 in, White Steel Flat Head Phillips Drive, 25 PK (79367)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Chrome Steel Oval Head Slotted Drive, 45 PK (62198)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 10 PK (79162)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Bronze Steel Flat Head Phillips Drive, 12 PK (931141)
- BUILDRIGHT Wood Screw, #10, 4-1/2 in, Zinc Yellow Steel Flat Head Phillips Drive, 500 PK (03452)
- Midwest Fastener Wood Screws