Shop All Wood Screws
Midwest Fastener
Wood Screw, #9, 1-1/2 in, Plain Brass Flat Head Phillips Drive, 20 PK
Mfr # 69874
Zoro # G302528971
original price:
$7.14
13% off
new price: $6.15
/pk 20, $0.31/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #9
- Fastener Length 1-1/2 in
- Material Brass
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 69874
- Zoro # G302528971
- UPC # 738287698749
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 1-1/2 in |
Thread Length | Partial |
Diameter | #9 |
Length 1 | 1-1/2" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Hinge Screw |
Description
Used for attaching door hinges.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKS Self-Drilling Screw, 1/4" x 7/8 in, Climaseal Steel Hex Head Hex Drive, 500 PK (1389000)
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (ZS6.010024300.PL.DAR.GR010)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in Length, 10 PK (U07000.037.0350)
- ZORO SELECT Arch Barrel, 3/8"-16, 3/4 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z1632)
- MIDWEST FASTENER Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62751)
- MIDWEST FASTENER Wood Screw, #10, 3 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02585)
- MIDWEST FASTENER Wood Screw, #6, 1 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02630)
- MIDWEST FASTENER Wood Screw, #12, 3/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 12 PK (79161)
- MIDWEST FASTENER Wood Screw, #9, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 100 PK (02873)
- MIDWEST FASTENER Wood Screw, M7, 50 mm, Zinc Plated Steel Flat Head Hex Drive, 10 PK (38548)
- WOODPRO FASTENERS Wood Screw, #8, 1-1/2 in, Gold Steel Flat Head Torx Drive, 1 PK (AP8X112-1)
- Midwest Fastener Self-Tapping Screws