Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 5/8 in, Plain Brass Round Head Slotted Drive, 36 PK
Mfr # 61691
Zoro # G302504852
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Slotted Drive
- System of Measurement Inch
- Head Type Round
- Drive Size 5/16 in
- Material Brass
- Finish Plain
Product Information
- Brand Midwest Fastener
- MFR # 61691
- Zoro # G302504852
- UPC # 738287616910
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Drive Size | 5/16 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 5/8" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Round |
Drive | Slotted |
Material | Brass |
Finish | Plain |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X2.0DSL)
- FOWLER MaxJack HeavyDuty Screw Jack (521040500)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 3-1/4 in Length, 10 PK (U07000.037.0325)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Alloy Steel, Zinc Yellow Finish, 700 PK (43WS8)
- MIDWEST FASTENER Wood Screw, #6, 1-1/4 in, Plain Brass Round Head Slotted Drive, 25 PK (61916)
- MIDWEST FASTENER Wood Screw, #6, 1-1/2 in, Plain Brass Round Head Slotted Drive, 30 PK (61917)
- MIDWEST FASTENER Wood Screw, #12, 1 in, Plain Brass Round Head Slotted Drive, 25 PK (61027)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02628)
- MIDWEST FASTENER Wood Screw, #14, 3-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 20 PK (68527)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02640)
- WOODPRO FASTENERS Wood Screw, 1/4 in, 2-1/2 in, Gold Washer Head Torx Drive (ST14X212-50PC)
- Midwest Fastener Wood Screws