Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 3/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 51878
Zoro # G602504866
original price:
$4.85
9% off
Sold in multiples of 3 for $13.17
$13.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 51878
- Zoro # G602504866
- UPC # 738287518788
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/8 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 3/8" |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Spade, Plain 18-8 Stainless Steel, 3/8 in Head Ht, 1/2 in Lg, 5 PK (TSFIX-100050P-005P)
- VELCRO BRAND Reclosable Fastener Shapes, Acrylic Adhesive, 4 in, 1 in Wd, Black, 50 PK (G1X4K72)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK2640 (4NEY1)
- MIDWEST FASTENER #8-32 x 1/8" Steel Coarse Thread Hex Socket Headless Set Screws 25PK (70761)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02560)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02556)
- MIDWEST FASTENER Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02554)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Plain Brass Round Head Slotted Drive, 25 PK (61313)
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Flat Head Phillips Drive, 24 PK (62816)
- MIDWEST FASTENER Wood Screw, #8, 1-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62768)
- ZORO SELECT Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 5500 PK (0824DPFD)
- Midwest Fastener Self-Tapping Screws