Shop All Wood Screws
Midwest Fastener
Wood Screw, #8, 3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK
Mfr # 02554
Zoro # G202505102
original price:
$6.79
9% off
new price: $6.15
/pk 100, $0.06/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Material Steel
- Finish Zinc Plated
- Thread Style Partially Threaded
Product Information
- Brand Midwest Fastener
- MFR # 02554
- Zoro # G202505102
- UPC # 738287025545
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3/4 in |
Thread Length | Partial |
Diameter | #8 |
Length 1 | 3/4" |
Drill Size | 5/64" Hole |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Zinc Plated |
Thread Style | Partially Threaded |
Item | Wood Screw |
Type | Wood Screw |
Point Type | Sharp |
Description
A wood screw generally has an unthreaded shank below the head. It is designed to attach two pieces of wood together.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUCTION INNOVATIONS Thumb Screw for Mini-Ductor (MD321)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U55410.031.0003)
- HAMPTON 3/16 in. X 1-1/2 in. L Stainless Stainless Steel Eyebolt Nut Included (02-3456-431)
- TE-CO Swing Bolt, Steel, Black Oxide, 1/2"-13 Thrd Sz (43008)
- MIDWEST FASTENER Wood Screw, #8, 7/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02555)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 80 PK (62762)
- MIDWEST FASTENER Wood Screw, #8, 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02553)
- MIDWEST FASTENER Wood Screw, #4, 1/2 in, Chrome Steel Oval Head Slotted Drive, 60 PK (62192)
- MIDWEST FASTENER Wood Screw, #7, 1 in, Plain Brass Flat Head Phillips Drive, 35 PK (69866)
- MIDWEST FASTENER Wood Screw, #8, 1 in, Plain Brass Oval Head Slotted Drive, 30 PK (61654)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Plated Steel Oval Head Phillips Drive, 6000 PK (755188)
- Midwest Fastener Wood Screws